Shop KIPP
See all product information
Create Account
Grub Screw, Hexagon Socket With Flat Point DIN913 M10X100, Sw=5, Steel Black
- Mfr # K0707.10X100
- Zoro # G102065430
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
System of Measurement
Metric
Thread Size
M10
Overall Length
100 mm
Point type
Flat point
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0707.10X100
- Zoro #
- G102065430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Point type
- Flat point
- Finish
- Black
- Material
- Steel
- Item
- Grub Screw
Dimensions
- Thread Size
- M10
- Overall Length
- 100 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.