Grub Screw W. Screw-In Stop D=M06X50, Stainless Steel Bright

  • Mfr # K0404.1060502

  • Zoro # G002065554


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

System of Measurement
Metric
Thread Size
M6
Finish
Bright
Overall Length
50 mm
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1060502
Zoro #
G002065554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Overall Length
50 mm

Details

System of Measurement
Metric
Finish
Bright
Material
Stainless steel
Point type
Flat point
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.