Grub Screw W. Screw-In Stop D=M08X50, Stainless Steel Bright

  • Mfr # K0404.1080502

  • Zoro # G002065639


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Overall Length
50 mm
System of Measurement
Metric
Point type
Flat point
Thread Size
M8
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1080502
Zoro #
G002065639
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Thread Size
M8

Details

Item
Studs
System of Measurement
Metric
Point type
Flat point
Material
Stainless steel
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.