Grub Screw W. Screw-In Stop D=M12X60, Stainless Steel Bright

  • Mfr # K0404.1120602

  • Zoro # G802065501


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
60 mm
Finish
Bright
Point type
Flat point
System of Measurement
Metric
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1120602
Zoro #
G802065501
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Thread Size
M12

Details

Finish
Bright
Point type
Flat point
System of Measurement
Metric
Material
Stainless steel
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.