Grub Screw W. Screw-In Stop D=M16X40, Steel Trivalent Blue Passivated

  • Mfr # K0404.1160401

  • Zoro # G602065473


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Finish
Passivated
Thread Size
M16
System of Measurement
Metric
Point type
Flat point
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1160401
Zoro #
G602065473
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Overall Length
40 mm

Details

Finish
Passivated
System of Measurement
Metric
Item
Studs
Point type
Flat point
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.