
Grub Screws with thrust point, DIN 6332
Mfr # K0390.201X150
Zoro # G4591827
product price: $14.25
/eaKey Features
Finish
Bright
Overall Length
136 mm
System of Measurement
Metric
Thread Size
M20
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0390.201X150
Zoro #
G4591827
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
136 mm
Thread Size
M20
Details
Finish
Bright
Item
Grub Screw
System of Measurement
Metric
Material
Stainless steel
Point type
Thrust point
Description
Grub Screw With Thrust Point D1=M20X136, L1=150, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.