Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 400 mm, Bore D2= 34 mm, Without Grip

  • Mfr # K0160.0400X34

  • Zoro # G6182829


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Style
5 Spokes
Material
Aluminum/Steel
Outside Diameter
400 mm
Inside Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0160.0400X34
Zoro #
G6182829
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
400 mm
Inside Diameter
34 mm

Details

Style
5 Spokes
Material
Aluminum/Steel
Item
Handwheel,Alum 3Spke,OD 400mm,Bre 34mm,n

Description

Handwheel,Alum 3Spke,OD 400mm,Bre 34mm,n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.