Zoro Homepage

Hex Nut, M8, Steel, Class 4, Black oxide, 4 mm Ht

  • Mfr # K0700.208

  • Zoro # G102051815


product price: $0.25
/ea
Sold in multiples of 36 for $9.00

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Hex Height
4 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0700.208
Zoro #
G102051815
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Hex Height
4 mm
Hex Width
13 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.