Shop KIPP
See all product information
Create Account
Class 8.8, M5 Hex Head Cap Screw, Black Oxide Steel, 60 mm L
- Mfr # K0870.05X60
- Zoro # G402060036
product price:Â
$
1.15
/ea
Sold in multiples of 13 for
$14.95
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Head Width
8 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0870.05X60
- Zoro #
- G402060036
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5
- Fastener Length
- 60 mm
- Head Width
- 8 mm
- Head Height
- 3.5 mm
- Head Dia.
- 8 mm
- Thread Length
- 16 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931, DIN EN ISO 4014, DIN EN 24014
- Item
- Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.