Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinges die-cast zinc, with locking lever

  • Mfr # K0442.45252510

  • Zoro # G4607638


product price: $35.39
/ea

Key Features

Material
Zinc
Length
74 mm
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0442.45252510
Zoro #
G4607638
UPC #
-
Country of Origin
Unknown

Dimensions

Length
74 mm
Width
40 mm

Details

Item
Hinges
Material
Zinc

Description

Hinge With Clamp Function 74X40, Zinc Black Powder-Coated, Components: Steel Electro Zinc-Plated, A1=25, A2=25, Id=10. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.