Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 0 D1= M08X1, D=4, Style D Lockout Type W Locknut, Pin Not Hard

  • Mfr # K0632.114004

  • Zoro # G7266169


product price: $37.39
/ea

Key Features

Style
Knob
Grip Length
55/64"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0632.114004
Zoro #
G7266169
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
55/64"
Pin Dia.
5/32"
Barrel Height
0.51"
Length
1-11/16"
Barrel Dia.
33/64"
Tip Length
0.157"
Thread Size
M8x1
Plunger Dia.
4.00mm
Tip Dia.
0.15"
Overall Length
38.5 mm
Thread Length
13 mm
Plunger Width
4 mm
Handle Diameter
18 mm
Body Diameter
10 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
6 N
Plunger Projection
4 mm
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Body Material
Stainless Steel
Handle Type
Knob
Retractable
Yes
With Locking Plunger
Yes
Final Nose Force
12 N
Plunger Material
Stainless Steel
Thread Pitch
1 mm
Plunger Finish
Uncoated
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Material
Stainless Steel
Measurement System
Metric
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Body Finish
Uncoated
Body Material Grade
303
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.