Indexing Plunger, All SS, Size: 5 D1= 1-8, D=16, Style A Non-Lockout WO Locknut, Pin Not Hard

  • Mfr # K0632.111516A8

  • Zoro # G7265688


product price:  $92.89
/ea
Free Shipping & Returns

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.111516A8
Zoro #
G7265688
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Length
3-49/64"
Tip Dia.
0.62"
Plunger Dia.
16.00mm
Barrel Height
1.10"
Tip Length
0.629"
Thread Size
1"-8
Barrel Dia.
1-7/64"
Overall Length
106 mm
Plunger Width
16 mm
Thread Length
28 mm
Body Diameter
27 mm
Body Length
90 mm
Handle Diameter
40 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
No
Plunger Material
Stainless Steel
Handle Type
Mushroom Knob
Retractable
Yes
Thread-Locking Element Included
No
Body Material
Stainless Steel
Final Nose Force
46 N
Plunger Projection
16 mm
Initial Nose Force
20 N
Nose Shape
Pin
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Retractable
Body Material Grade
303
Handle Material
Stainless Steel
Body Finish
Uncoated
Measurement System
Inch
Plunger Material Grade
303
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 90 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 106 mm, Plunger Width 16 mm, Handle Type Mushroom Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.