Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style D Lockout Type W Locknut, Pin Hard

  • Mfr # K0632.004903AJ

  • Zoro # G7340271


product price: $37.45
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
7/64"
Knob Type
Lock Out
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0632.004903AJ
Zoro #
G7340271
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
7/64"
Tip Dia.
0.11"
Plunger Dia.
3.00mm
Barrel Height
0.39"
Length
1-37/64"
Barrel Dia.
25/64"
Thread Size
1/4"-28
Tip Length
1.377"
Overall Length
31.5 mm
Thread Length
10 mm
Plunger Width
3 mm
Body Length
28 mm
Body Diameter
8 mm
Handle Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Stainless Steel
Finish
Unfinished
Initial Nose Force
4.5 N
Body Material
Stainless Steel
With Locking Plunger
Yes
Handle Type
Mushroom Knob
Retractable
Yes
Plunger Material
Stainless Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Finish
Uncoated
Plunger Projection
3.5 mm
Final Nose Force
10 N
Retractability
Retractable
Measurement System
Inch
Handle Material
Stainless Steel
Includes Locking Plunger
Locking Plunger Included
Body Finish
Hardened
Plunger Material Grade
420
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/4 In.-28, Thread Length 10 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 3.00mm, Plunger Projection 3.5 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 28 mm, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.5 mm, Plunger Width 3 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.