Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= 1-8, D=16, Style C, Lockout Type wo Locknut, Steel Hardened

  • Mfr # K0338.3516A8

  • Zoro # G7355699


product price: $42.49
/ea

Key Features

Style
Knob
Grip Length
1-13/16"
Pin Dia.
5/8"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.3516A8
Zoro #
G7355699
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-13/16"
Pin Dia.
5/8"
Tip Length
0.629"
Tip Dia.
0.62"
Barrel Height
1.10"
Length
3-49/64"
Thread Size
1"-8
Barrel Dia.
1-7/64"
Plunger Dia.
16.00mm
Overall Length
96 mm
Thread Length
28 mm
Plunger Width
16 mm
Handle Diameter
40 mm
Body Length
80 mm
Body Diameter
27 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Final Nose Force
46 N
Retractable
Yes
Handle Color
Black
With Locking Plunger
Yes
Plunger Finish
Black Oxide
Plunger Projection
16 mm
Body Material
Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Material
Thermoplastic
Plunger Material
Steel
Handle Type
Mushroom Knob
Initial Nose Force
20 N
Body Finish
Black Oxide
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Pin
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size 1 In.-8, Thread Length 28 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 16.00mm, Plunger Projection 16 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 80 mm, Final Nose Force 46 N, Initial Nose Force 20 N, Overall Length 96 mm, Plunger Width 16 mm, Handle Type Mushroom Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.