Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0339.11410A7
Zoro # G1284204
product price:Â $29.99
/eaKey Features
Material
Thermoplastic/Stainless Steel
Thread Size
3/4"-10
Type
Grooved Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.11410A7
Zoro #
G1284204
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/4"-10
Details
Item
Indexing Plunger,3/4-10,Stainless,Pin
Material
Thermoplastic/Stainless Steel
Type
Grooved Knob
Description
Indexing Plunger,3/4-10,Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.