Indexing Plunger D1= 3/4-10, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened

  • Mfr # K0339.12410A7

  • Zoro # G1166753


product price:  $36.99
/ea

Key Features

Plunger Material
Thermoplastic/Stainless Steel, Not Hardened
Thread Size
3/4in-10
Compound Style
B - Non-Lockout, With Locknut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0339.12410A7
Zoro #
G1166753
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/4in-10

Details

Item
Indexing Plunger,3/4-10 Stainless,Pin
Plunger Material
Thermoplastic/Stainless Steel, Not Hardened
Compound Style
B - Non-Lockout, With Locknut

Description

Indexing Plunger,3/4-10 Stainless,Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.