Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Hardened
Mfr # K0339.03410A7
Zoro # G1284299
product price: $36.19
/eaKey Features
Plunger Material
Thermoplastic/Stainless Steel, Hardened
Thread Size
3/4in-10
Compound Style
C - Locknut, No Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.03410A7
Zoro #
G1284299
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/4in-10
Details
Item
Indexing Plunger,3/4-10,Stainless,Pin
Plunger Material
Thermoplastic/Stainless Steel, Hardened
Compound Style
C - Locknut, No Locknut
Description
Indexing Plunger,3/4-10,Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.