Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0339.13410A7

  • Zoro # G1284186


product price:  $45.49
/ea

Key Features

Material
Thermoplastic/Stainless Steel
Thread Size
3/4"-10
Type
Grooved Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0339.13410A7
Zoro #
G1284186
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/4"-10

Details

Item
Indexing Plunger,3/4-10 Stainless,Pin
Material
Thermoplastic/Stainless Steel
Type
Grooved Knob

Description

Indexing Plunger,3/4-10 Stainless,Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.