Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened
Mfr # K0339.4410A7
Zoro # G1166787
product price: $21.25
/eaKey Features
Material
Thermoplastic/Steel
Thread Size
3/4"-10
Type
Grooved Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.4410A7
Zoro #
G1166787
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/4"-10
Details
Item
Indexing Plunger,3/4-10,Steel,Pin Har
Material
Thermoplastic/Steel
Type
Grooved Knob
Description
Indexing Plunger,3/4-10,Steel,Pin Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.