Indexing Plunger D1= 3/8-16, D=5, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened
Mfr # K0339.14005A4
Zoro # G1284247
product price: $22.85
/eaKey Features
Material
Thermoplastic/Stainless Steel
Thread Size
3/8"-16
Type
Grooved Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.14005A4
Zoro #
G1284247
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Details
Item
Indexing Plunger,3/8-16 Stainless,Pin
Material
Thermoplastic/Stainless Steel
Type
Grooved Knob
Description
Indexing Plunger,3/8-16 Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.