Indexing Plunger D1= 5/8-11, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened
Mfr # K0339.04308A6
Zoro # G1284283
product price: $32.85
/eaKey Features
Plunger Material
Thermoplastic/Stainless Steel, Hardened
Thread Size
5/8-11 in
Compound Style
D - Lockout, With Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.04308A6
Zoro #
G1284283
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8-11 in
Details
Item
Indexing Plunger,5/8-11,Stainless,Pin
Plunger Material
Thermoplastic/Stainless Steel, Hardened
Compound Style
D - Lockout, With Locknut
Description
Indexing Plunger,5/8-11,Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.