Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger D1= M08X1, D=4, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.4004

  • Zoro # G7355400


product price: $14.95
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.4004
Zoro #
G7355400
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Length
1-5/32"
Tip Dia.
0.15"
Plunger Dia.
4.00mm
Tip Length
0.157"
Barrel Height
0.51"
Thread Size
M8x1
Barrel Dia.
33/64"
Overall Length
38.5 mm
Plunger Width
4 mm
Thread Length
13 mm
Body Diameter
10 mm
Handle Diameter
18 mm
Body Length
34.5 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Plunger Projection
4 mm
With Locking Plunger
Yes
Plunger Finish
Black Oxide
Final Nose Force
12 N
Handle Type
Knob
Handle Material
Thermoplastic
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread Pitch
1 mm
Body Finish
Black Oxide
Handle Color
Black
Initial Nose Force
6 N
Plunger Material
Steel
Body Material
Steel
Retractable
Yes
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 13 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 34.5 mm, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.