Indexing Plunger D1= M12X1, 5, D=6, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened
Mfr # K0339.01206
Zoro # G1166769
product price:Â $19.59
/eaKey Features
Plunger Material
Thermoplastic/Stainless Steel, Hardened
Thread Size
M12x1.5
Compound Style
A - Non-Lockout, No Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.01206
Zoro #
G1166769
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12x1.5
Details
Item
Indexing Plunger,M12X1.5,Stainless,Pi
Plunger Material
Thermoplastic/Stainless Steel, Hardened
Compound Style
A - Non-Lockout, No Locknut
Description
Indexing Plunger,M12X1.5,Stainless,Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.