Indexing Plunger D1= M12X1, 5, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic

  • Mfr # K0338.1206

  • Zoro # G7266108


product price:  $14.49
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.1206
Zoro #
G7266108
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Dia.
43/64"
Plunger Dia.
6.00mm
Tip Length
0.236"
Barrel Height
0.66"
Thread Size
M12x1.5
Length
2-23/64"
Tip Dia.
0.23"
Thread Length
17 mm
Overall Length
51.7 mm
Plunger Width
6 mm
Body Length
45.7 mm
Handle Diameter
25 mm
Body Diameter
14 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Body Finish
Black Oxide
Retractable
Yes
Handle Type
Knob
Plunger Finish
Black Oxide
Plunger Projection
6 mm
Body Material
Steel
Handle Color
Black
Handle Material
Thermoplastic
Final Nose Force
14 N
Initial Nose Force
6 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Plunger Material
Steel
With Locking Plunger
No
Thread Pitch
1.5 mm
Thread-Locking Element Included
No
Measurement System
Metric
Retractability
Retractable
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.