Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
Mfr # K0339.12206
Zoro # G1284369
product price:Â $22.99
/eaKey Features
Plunger Material
Thermoplastic/Stainless Steel, Not Hardened
Thread Size
M12x1.5
Compound Style
B - Non-Lockout, With Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0339.12206
Zoro #
G1284369
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12x1.5
Details
Item
Indexing Plunger,M12X1.5 Stainless,Pin
Plunger Material
Thermoplastic/Stainless Steel, Not Hardened
Compound Style
B - Non-Lockout, With Locknut
Description
Indexing Plunger,M12X1.5 Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.