Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened

  • Mfr # K0339.14206

  • Zoro # G1284493


product price: $25.35
/ea

Key Features

Material
Thermoplastic/Stainless Steel
Thread Size
M12-1.5
Type
Grooved Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0339.14206
Zoro #
G1284493
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12-1.5

Details

Item
Indexing Plunger,M12X1.5 Stainless,Pin
Material
Thermoplastic/Stainless Steel
Type
Grooved Knob

Description

Indexing Plunger,M12X1.5 Stainless,Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.