Zoro Homepage

Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened

  • Mfr # K0338.4206

  • Zoro # G7355358


product price: $17.85
/ea

Key Features

Style
Knob
Grip Length
15/16"
Pin Dia.
15/64"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0338.4206
Zoro #
G7355358
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
15/16"
Pin Dia.
15/64"
Barrel Height
0.66"
Length
2-23/64"
Barrel Dia.
43/64"
Tip Dia.
0.23"
Tip Length
0.236"
Thread Size
M12x1.5
Plunger Dia.
6.00mm
Overall Length
51.7 mm
Plunger Width
6 mm
Thread Length
17 mm
Body Diameter
14 mm
Body Length
45.7 mm
Handle Diameter
25 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Body Finish
Black Oxide
Handle Color
Black
Handle Material
Thermoplastic
Plunger Projection
6 mm
Retractable
Yes
Plunger Finish
Black Oxide
Initial Nose Force
6 N
Handle Type
Knob
Final Nose Force
14 N
Thread Pitch
1.5 mm
Body Material
Steel
Plunger Material
Steel
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Ball
Retractability
Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Included
Nose Material
Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 17 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 45.7 mm, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.7 mm, Plunger Width 6 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.