Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0339.11308
Zoro # G1166778
product price:Â $26.89
/eaKey Features
Plunger Material
Thermoplastic/Stainless Steel, Not Hardened
Thread Size
M16x1.5
Compound Style
A - Non-Lockout, No Locknut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0339.11308
Zoro #
G1166778
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16x1.5
Details
Item
Indexing Plunger,M16X1.5,Stainless,Pi
Plunger Material
Thermoplastic/Stainless Steel, Not Hardened
Compound Style
A - Non-Lockout, No Locknut
Description
Indexing Plunger,M16X1.5,Stainless,Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.