Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger

  • Mfr # K1698.0120811

  • Zoro # G908061766


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
With Locking Plunger
No
Body Length
61.5 mm
Handle Type
Round
With Flange
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0120811
Zoro #
G908061766
UPC #
4059245559879
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Body Length
61.5 mm
Overall Length
69.5 mm
Flange Thickness
16 mm
Body Dia.
33.00 mm
Plunger Dia.
12.00 mm
Plunger Width
8 mm
Thread Length
13 mm
Body Diameter
12 mm
Handle Diameter
33 mm
Flange Diameter
26.36 mm

Details

Item
Indexing Plunger
With Locking Plunger
No
Handle Type
Round
With Flange
Yes
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Final Nose Force
62 N
Standards
DGUV Certified, RoHS
Thread Pitch
1.5 mm
Body Finish
Hardened
Initial Nose Force
40 N
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Retractable
Yes
Measurement System
Metric
Plunger Material Grade
316L
Body Material Grade
316L
Seal Material
EPDM
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Seal Temperature - Minimum
-40 Degrees F
Seal Temperature - Maximum
302 Degrees F
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Retractable
Handle Material
Stainless Steel
Plunger Projection
8 mm
Includes Flange
Flange Included

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.