Zoro Homepage

Indexing Plunger

  • Mfr # K1698.0320812

  • Zoro # G508061692


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
With Locking Plunger
Yes
Overall Length
69.5 mm
Flange Thickness
16 mm
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1698.0320812
Zoro #
G508061692
UPC #
4059245560110
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Overall Length
69.5 mm
Flange Thickness
16 mm
Body Length
61.5 mm
Body Dia.
33.00 mm
Plunger Dia.
12.00 mm
Thread Length
13 mm
Flange Diameter
26.36 mm
Plunger Width
8 mm
Body Diameter
12 mm
Handle Diameter
33 mm

Details

Item
Indexing Plunger
With Locking Plunger
Yes
Plunger Material
Stainless Steel
Body Finish
Hardened
Initial Nose Force
40 N
Handle Type
Round
With Flange
Yes
Standards
DGUV Certified, RoHS
Final Nose Force
62 N
Thread Pitch
1.5 mm
Retractable
Yes
Body Material
Stainless Steel
Application
Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing
Measurement System
Metric
Plunger Material Grade
316L
Seal Temperature - Maximum
392 Degrees F
Handle Material
Stainless Steel
Plunger Projection
8 mm
Body Material Grade
316L
Includes Locking Plunger
Locking Plunger Included
Nose Shape
Ball
Includes Flange
Flange Included
Includes Thread-Locking Element
Thread-Locking Element Included
Seal Temperature - Minimum
5 Degrees F
Retractability
Retractable
Seal Material
Fluoroprene

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 13 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 61.5 mm, Final Nose Force 62 N, Flange Thickness 16 mm, Initial Nose Force 40 N, Overall Length 69.5 mm, Plunger Width 8 mm, Thread Pitch 1.5 mm, With Flange Yes, Handle Type Round, Application Clean-in-Place/Sanitize-in-Place, Hygienic Manufacturing, Body Finish Hardened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.