Indexing Plunger Red D1= 1-8, D=16, Style C, Lockout Type wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.03516A884

  • Zoro # G7138225


product price:  $78.49
/ea
Free Shipping & Returns

Key Features

Plunger Material
Stainless Steel
Length
96 mm
Color
Red
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.03516A884
Zoro #
G7138225
UPC #
-
Country of Origin
Germany

Dimensions

Length
96 mm
Width
16 mm

Details

Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red

Description

Indexing Plunger,Red,1-8,Ss,Pin Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.