
Indexing Plunger Red D1= 1-8, D=16, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0338.3516A884
Zoro # G7138338
product price: $40.59
/eaKey Features
Plunger Material
Steel
Width
16 mm
Length
96 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.3516A884
Zoro #
G7138338
UPC #
-
Country of Origin
Germany
Dimensions
Width
16 mm
Length
96 mm
Details
Item
Indexing Plunger
Plunger Material
Steel
Color
Red
Description
Indexing Plunger,Red,1-8,Steel,Pin H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.