
Indexing Plunger Red D1= 1-8, D=16, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened
Mfr # K0338.14516A884
Zoro # G7138295
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Plunger Material
Stainless Steel
Width
16 mm
Length
96 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.14516A884
Zoro #
G7138295
UPC #
-
Country of Origin
Germany
Dimensions
Width
16 mm
Length
96 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Description
Indexing Plunger,Red,1-8,Ss,Pin Not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.