
Indexing Plunger Red D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened
Mfr # K0338.01410A784
Zoro # G7138435
product price:Â $38.65
/eaKey Features
Plunger Material
Stainless Steel
Length
74 mm
Width
10 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.01410A784
Zoro #
G7138435
UPC #
-
Country of Origin
Germany
Dimensions
Length
74 mm
Width
10 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Description
Indexing Plunger,Red,3/4-10,Ss,Pin H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.