Indexing Plunger Red D1= 3/4-16, D=12, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened

  • Mfr # K0338.01412AO84

  • Zoro # G7138645


product price:  $47.49
/ea

Key Features

Color
Red
Material
Stainless Steel
Thread Size
3/4"x16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.01412AO84
Zoro #
G7138645
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/4"x16

Details

Item
Indexing Plunger
Color
Red
Material
Stainless Steel

Description

Indexing Plunger,Red,3/4-16,Ss,Pin H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.