
Indexing Plunger Red D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0338.11105AL84
Zoro # G7138688
product price:Â $16.59
/eaKey Features
Plunger Material
Stainless Steel
Width
5 mm
Length
43.5 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.11105AL84
Zoro #
G7138688
UPC #
-
Country of Origin
Germany
Dimensions
Width
5 mm
Length
43.5 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Description
Indexing Plunger,Red,3/8-24,Ss,Pin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.