
Indexing Plunger Red D1= 5/16-24, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0338.11004AK84
Zoro # G7138943
product price:Â $17.49
/eaKey Features
Plunger Material
Stainless Steel
Width
4 mm
Length
38.5 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.11004AK84
Zoro #
G7138943
UPC #
-
Country of Origin
Germany
Dimensions
Width
4 mm
Length
38.5 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Description
Indexing Plunger,Red,5/16-24,Ss,Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.