
Indexing Plunger Red D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.1308A684
Zoro # G7139126
product price:Â $14.59
/eaKey Features
Plunger Material
Steel
Width
8 mm
Length
68 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.1308A684
Zoro #
G7139126
UPC #
-
Country of Origin
Germany
Dimensions
Width
8 mm
Length
68 mm
Details
Item
Indexing Plunger
Plunger Material
Steel
Color
Red
Description
Indexing Plunger,Red,5/8-11,Steel,Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.