
Indexing Plunger Red D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
Mfr # K0338.12308A684
Zoro # G7138889
product price:Â $31.19
/eaKey Features
Plunger Material
Stainless Steel
Length
68 mm
Width
8 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.12308A684
Zoro #
G7138889
UPC #
-
Country of Origin
Germany
Dimensions
Length
68 mm
Width
8 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Description
Indexing Plunger,Red,5/8-11,Ss,Pin N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.