
Indexing Plunger Red D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0338.3308A684
Zoro # G7139135
product price: $18.19
/ea
Sold in multiples of 2 for $36.38
Key Features
Plunger Material
Steel
Width
8 mm
Length
68 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.3308A684
Zoro #
G7139135
UPC #
-
Country of Origin
Germany
Dimensions
Width
8 mm
Length
68 mm
Details
Item
Indexing Plunger
Plunger Material
Steel
Color
Red
Description
Indexing Plunger,Red,5/8-11,Steel,Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.