
Indexing Plunger Red D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Stainless Steel Not Hardened
Mfr # K0338.1110584
Zoro # G7139239
product price:Â $17.85
/eaKey Features
Plunger Material
Stainless Steel
Cup Dia.
21 mm
Color
Red
Compound Style
Not Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.1110584
Zoro #
G7139239
UPC #
-
Country of Origin
Germany
Dimensions
Cup Dia.
21 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Compound Style
Not Hardened
Description
Indexing Plunger,Red,M10X1,Ss,Pin No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.