Indexing Plunger Red D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened

  • Mfr # K0338.1310584

  • Zoro # G7139214


product price:  $19.99
/ea

Key Features

Plunger Material
Steel
Cup Dia.
21 mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0338.1310584
Zoro #
G7139214
UPC #
-
Country of Origin
Germany

Dimensions

Cup Dia.
21 mm

Details

Item
Indexing Plunger
Plunger Material
Steel
Color
Red

Description

Indexing Plunger,Red,M10X1,Ss,Pin No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.