
Indexing Plunger Red D1= M12X1, 5, D=6, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened
Mfr # K0338.0120684
Zoro # G7139065
product price:Â $22.75
/ea
Sold in multiples of 2 for $45.50
Key Features
Plunger Material
Stainless Steel
Cup Dia.
25 mm
Compound Style
Not Hardened
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0338.0120684
Zoro #
G7139065
UPC #
-
Country of Origin
Germany
Dimensions
Cup Dia.
25 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Compound Style
Not Hardened
Color
Red
Description
Indexing Plunger,Red,M12X1.5,Ss,Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.