
Indexing Plunger Red D1= M24X2, D=16, Style D, Lockout Type w Locknut, Stainless Steel Hardened
Mfr # K0338.0451684
Zoro # G7139634
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Plunger Material
Stainless Steel
Cup Dia.
40 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0338.0451684
Zoro #
G7139634
UPC #
-
Country of Origin
Germany
Dimensions
Cup Dia.
40 mm
Details
Item
Indexing Plunger
Plunger Material
Stainless Steel
Color
Red
Description
Indexing Plunger,Red,M24X2,Ss,Pin Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.