Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened

  • Mfr # K0631.16004

  • Zoro # G7266546


product price: $22.39
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Pull Knob
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.16004
Zoro #
G7266546
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Length
1-39/64"
Thread Size
M8x1
Barrel Height
0.23"
Tip Length
0.157"
Plunger Dia.
4.00mm
Tip Dia.
0.15"
Barrel Dia.
15/64"
Overall Length
29.5 mm
Thread Length
6 mm
Plunger Width
4 mm
Body Length
25.5 mm
Handle Diameter
18 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Steel
Finish
black oxide
Thread-Locking Element Included
No
Handle Type
Knob
With Locking Plunger
No
Handle Material
Thermoplastic
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Finish
Black Oxide
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Handle Color
Black
Thread Pitch
1 mm
Retractable
Yes
Plunger Projection
4 mm
Final Nose Force
12 N
Initial Nose Force
4 N
Nose Shape
Ball
Body Finish
Uncoated
Plunger Material Grade
303
Retractability
Retractable
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 6 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 4 N, Overall Length 29.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.