Zoro Homepage

Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style C, Lockout Type WO Locknut, Pin Hardened

  • Mfr # K0631.7004

  • Zoro # G7340868


product price: $16.85
/ea

Key Features

Style
Knob
Grip Length
11/16"
Pin Dia.
5/32"
Knob Type
Lock Out
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0631.7004
Zoro #
G7340868
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
11/16"
Pin Dia.
5/32"
Barrel Dia.
15/64"
Plunger Dia.
4.00mm
Length
2-23/64"
Tip Dia.
0.15"
Tip Length
0.157"
Thread Size
M8x1
Barrel Height
0.23"
Overall Length
29.5 mm
Plunger Width
4 mm
Thread Length
6 mm
Body Length
25.5 mm
Handle Diameter
18 mm
Body Diameter
10 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Lock Out
Material
Steel
Finish
black oxide
Final Nose Force
12 N
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
With Locking Plunger
Yes
Plunger Material
Steel
Handle Type
Knob
Handle Material
Thermoplastic
Retractable
Yes
Plunger Projection
4 mm
Plunger Finish
Black Oxide
Body Finish
Black Oxide
Thread Pitch
1 mm
Body Material
Steel
Initial Nose Force
4 N
Handle Color
Black
Measurement System
Metric
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Retractable
Includes Locking Plunger
Locking Plunger Included
Plunger Material Grade
5.8
Nose Shape
Ball
Body Material Grade
5.8
Nose Material
Steel

Description

Indexing Plunger, Thread Size M8x1, Thread Length 6 mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 25.5 mm, Final Nose Force 12 N, Initial Nose Force 4 N, Overall Length 29.5 mm, Plunger Width 4 mm, Thread Pitch 1 mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Black Oxide, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.