Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202206A5

  • Zoro # G7340658


product price: $26.21
/ea

Key Features

Style
Knob
Grip Length
1-1/16"
Pin Dia.
15/64"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202206A5
Zoro #
G7340658
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-1/16"
Pin Dia.
15/64"
Length
2-5/32"
Barrel Height
0.66"
Plunger Dia.
6.00mm
Thread Size
1/2"-13
Tip Length
0.354"
Barrel Dia.
43/64"
Tip Dia.
0.23"
Overall Length
55 mm
Plunger Width
14 mm
Thread Length
17 mm
Handle Diameter
25 mm
Body Diameter
14 mm
Body Length
46 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Plunger Finish
Uncoated
Initial Nose Force
6 N
Body Material
Stainless Steel
Handle Material
Thermoplastic
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Final Nose Force
18 N
Handle Color
Black
Retractable
Yes
Plunger Projection
9 mm
With Locking Plunger
No
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Handle Type
Mushroom Knob
Measurement System
Inch
Nose Shape
Pin
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Hardened
Plunger Material Grade
420
Includes Locking Plunger
Locking Plunger Included
Retractability
Retractable
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 1/2 In.-13, Thread Length 17 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 9 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 46 mm, Final Nose Force 18 N, Initial Nose Force 6 N, Overall Length 55 mm, Plunger Width 14 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.