Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, SS, Pin Hardened

  • Mfr # K0630.202308A6

  • Zoro # G7340667


product price: $32.15
/ea

Key Features

Style
Knob
Grip Length
1-27/64"
Pin Dia.
5/16"
Knob Type
Pull Knob
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0630.202308A6
Zoro #
G7340667
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
1-27/64"
Pin Dia.
5/16"
Tip Dia.
0.31"
Plunger Dia.
8.00mm
Thread Size
5/8"-11
Tip Length
0.472"
Barrel Dia.
29/32"
Barrel Height
0.90"
Length
2-53/64"
Plunger Width
19 mm
Thread Length
23 mm
Overall Length
72 mm
Handle Diameter
33 mm
Body Length
60 mm
Body Diameter
19 mm

Details

Item
Indexing Plunger
Style
Knob
Knob Type
Pull Knob
Material
Stainless Steel
Finish
Unfinished
Retractable
Yes
Body Material
Stainless Steel
Plunger Projection
12 mm
Handle Type
Mushroom Knob
Standards
REACH 1907/2006 (EC), RoHS 2011/65/EU
Thread-Locking Element Included
No
Final Nose Force
45 N
Handle Color
Black
Initial Nose Force
15 N
Plunger Material
Stainless Steel
Plunger Finish
Uncoated
Handle Material
Thermoplastic
With Locking Plunger
No
Body Finish
Hardened
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
303
Nose Shape
Pin
Measurement System
Inch
Retractability
Retractable
Plunger Material Grade
420
Includes Locking Plunger
Locking Plunger Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size 5/8 In.-11, Thread Length 23 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 12 mm, Mounting Type Not Applicable, With Locking Plunger No, Body Length 60 mm, Final Nose Force 45 N, Initial Nose Force 15 N, Overall Length 72 mm, Plunger Width 19 mm, Handle Type Mushroom Knob, Body Finish Hardened, Body Material Stainless Steel, Handle Color Black, Handle Material Thermoplastic, Plunger Finish Uncoated, Retractable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.