Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0247.208
Zoro #
G1903316
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
18mm
Diameter
26mm
Height
26mm
Thread Size
M8
Overall Length
1.02"
Details
Color
Black Gray
Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic, Steel
Style
Knurled
Type
Internal Thread
Components
Steel
Item
Knurled Knob
Description
Knurled Knob, Thread Size M8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.