This item is Discontinued.

Kipp Knurled knob, plastic, black, M5 x 25 mm, steel K0247.105X25

Knurled knob, plastic, black, M5 x 25 mm, steel (Discontinued)

  • Mfr # K0247.105X25
  • Zoro # G2979304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0247.105X25
Zoro #
G2979304
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14mm
Diameter
21mm
Height
22mm
Screw Length
0.99"
Thread Size
M5
Overall Length
1.85"

Details

Color
Black Gray
Finish
Matte Black
Knob Type
Novo Grip
Material
Thermoplastic, Steel
Style
Knurled
Components
Steel
Item
Knurled Knob
Type
External Thread

Description

Knurled Knob, Thread Size M5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.